Shop All Nut Assortments
Ampg
Grommet Nut, Slotted Drive, #1/4"-20 Size
Mfr # Z4514
Zoro # G0643367
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4"-20
- Finish Brass Plated
- Nut Style Grommet Nut
- Type Hinge Posts (Grommet Nuts)
- Application Superior Appearance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4514
- Zoro # G0643367
- Country of Origin United States
- Category Nut Assortments
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
Item | Grommet Nut,Slotted Drive,#1/4"-20 Size |
Finish | Brass Plated |
Nut Style | Grommet Nut |
Type | Hinge Posts (Grommet Nuts) |
Application | Superior Appearance |
Description
Grommet Nut,Slotted Drive,#1/4 In.-20 Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 in, Stainless Steel, 18-8, Plain Finish (45246)
- MIDWEST FASTENER Flange Nut, M10-1.25, Steel, Chrome Plated, 5 PK (39301)
- ITW Self-Drilling Screw, #10 x 3/4 in, Pan Head Hex Drive, 150 PK (21320)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x8 Lag Screw Eye (N220-715)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS, Basic Material: Stainless Steel (Z4529)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Size (Z4515)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, Steel (Z4523)
- AMPG Grommet Nut, No Drive, 3/8"-16 Size, SS, Basic Material: Stainless Steel (Z4773)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, SS (Z4772)
- ARP 5/16-24 12PT NUT KIT (300-8331)
- Ampg Nut Assortments