Shop All Nut Assortments
Ampg
Grommet Nut, No Drive, 3/8"-16 Size, SS, Dia./Thread Size: 3/8"-16
Mfr # Z4533
Zoro # G0643391
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Dia./Thread Size 3/8"-16
- System of Measurement Inch
- Fastener Finish Plain
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4533
- Zoro # G0643391
- Country of Origin United States
- Category Nut Assortments
Dimensions
Dia./Thread Size | 3/8"-16 |
Nut Height | 1/2" |
Details
Item | Grommet Nut,No Drive,3/8"-16 Size,SS |
Basic Material | Stainless Steel |
System of Measurement | Inch |
Fastener Finish | Plain |
Material | Stainless Steel |
Finish | Plain |
Material Grade | 18-8 |
Nut Style | Grommet Nut |
Type | Hinge Posts (Grommet Nuts) |
Application | Superior Appearance |
Description
Grommet Nut,No Drive,3/8 In.-16 Size,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.030.0030)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40305)
- TAMPER-PRUF SCREWS 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122290)
- AMPG Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel (STR602M8X60)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS, Basic Material: Stainless Steel (Z4529)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, SS (Z4772)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, Steel (Z4523)
- AMPG Grommet Nut, No Drive, 3/8"-16 Size, SS, Basic Material: Stainless Steel (Z4773)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS (Z4770)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.245-0.255 P.O (EFUC-C45931-014-4/B)
- Ampg Nut Assortments