Shop All Nut Assortments
Ampg
Grommet Nut, No Drive, 3/8"-16 Size, SS, Basic Material: Stainless Steel
Mfr # Z4773
Zoro # G0642953
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Dia./Thread Size 3/8"-16
- System of Measurement Inch
- Fastener Finish Plain
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4773
- Zoro # G0642953
- Country of Origin United States
- Category Nut Assortments
Dimensions
Dia./Thread Size | 3/8"-16 |
Nut Height | 1/2" |
Details
Item | Grommet Nut,No Drive,3/8"-16 Size,SS |
Basic Material | Stainless Steel |
System of Measurement | Inch |
Fastener Finish | Plain |
Material | Stainless Steel |
Finish | Plain |
Material Grade | 18-8 |
Nut Style | Grommet Nut |
Type | Hinge Posts (Grommet Nuts) |
Application | Superior Appearance |
Description
Grommet Nut,No Drive,3/8 In.-16 Size,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01200.056.0250)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/16 in L, Brass Body, 100 PK (TBC1206.1-100)
- VAST Spring Nut, 1/4"-20, Hot Dipped Galvanized Finish, 100 PK (V200 1/4G-100)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Galvanized, 5 PK (2858412)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, Steel (Z4523)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, SS (Z4772)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS (Z4770)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS, Basic Material: Stainless Steel (Z4529)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Size (Z4515)
- ZORO SELECT Grade C Zinc Plated Finish Steel Prevailing Torque Hex Lock Nut Assortment, 176 pc. (WWG14GRCSMGR)
- Ampg Nut Assortments