Shop All Nut Assortments
Ampg
Grommet Nut, No Drive, 1/4"-20 Size, Steel
Mfr # Z4523
Zoro # G0643312
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Dia./Thread Size 1/4"-20
- Finish Zinc Plated
- Nut Style Grommet Nut
- Type Hinge Posts (Grommet Nuts)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z4523
- Zoro # G0643312
- Country of Origin United States
- Category Nut Assortments
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
Item | Grommet Nut,No Drive,1/4"-20 Size,Steel |
Basic Material | Steel |
Finish | Zinc Plated |
Nut Style | Grommet Nut |
Type | Hinge Posts (Grommet Nuts) |
Application | Superior Appearance |
Description
Grommet Nut,No Drive,1/4 In.-20 Size,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0150)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (05345S-PWR)
- MIDWEST FASTENER 1/8" x 2-9/16" Bent Hitch Pin Clips 15PK (930344)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 100 PK (U07001.025.0037)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, SS (Z4772)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Size (Z4515)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS, Basic Material: Stainless Steel (Z4529)
- AMPG Grommet Nut, No Drive, 3/8"-16 Size, SS, Basic Material: Stainless Steel (Z4773)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS (Z4770)
- G.L. HUYETT Wing Nut Assort ZC Assort 150pc (DISP-NUTW150)
- Ampg Nut Assortments