Shop All Nut Assortments
Ampg
Grommet Nut, No Drive, 1/4"-20 Size, SS
Mfr # Z4772
Zoro # G0643050
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Nut Style Grommet Nut
- Type Hinge Posts (Grommet Nuts)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4772
- Zoro # G0643050
- Country of Origin United States
- Category Nut Assortments
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
Item | Grommet Nut,No Drive,1/4"-20 Size,SS |
Material | Stainless Steel |
Finish | Plain |
Nut Style | Grommet Nut |
Type | Hinge Posts (Grommet Nuts) |
Application | Superior Appearance |
Description
Grommet Nut,No Drive,1/4 In.-20 Size,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04360.101.0400)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 10 PK (M07000.120.0180)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0175)
- PRIME-LINE Hex Lag Screw 1/4in X 6in A307 Grade A Zinc Plated Steel 100PK (9055422)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Size (Z4515)
- AMPG Grommet Nut, No Drive, 3/8"-16 Size, SS, Basic Material: Stainless Steel (Z4773)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS (Z4770)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS, Basic Material: Stainless Steel (Z4529)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, Steel (Z4523)
- ZORO SELECT Nut and Washer Assortment, 825 pcs. (JBDL24WNLNSSX)
- Ampg Nut Assortments