Shop All Nut Assortments
Ampg
Grommet Nut, No Drive, 1/4"-20 Size, Brass
Mfr # Z4527
Zoro # G0643540
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Brass
- Dia./Thread Size 1/4"-20
- Finish Brass Plated
- Nut Style Grommet Nut
- Type Hinge Posts (Grommet Nuts)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4527
- Zoro # G0643540
- Country of Origin United States
- Category Nut Assortments
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
Item | Grommet Nut,No Drive,1/4"-20 Size,Brass |
Basic Material | Brass |
Finish | Brass Plated |
Nut Style | Grommet Nut |
Type | Hinge Posts (Grommet Nuts) |
Application | Superior Appearance |
Description
Grommet Nut,No Drive,1/4 In.-20 Size,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04215)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.030.0008)
- KIPP Hex Nut, M30, Steel, Class 10, Zinc Plated, 24 mm Ht (K1145.330)
- GRK FASTENERS Deck Screw, 1/4 in x 2-1/8 in, Steel, Round Head, Torx Drive, 50 PK (GRK12155)
- AMPG Grommet Nut, No Drive, 3/8"-16 Size, SS, Basic Material: Stainless Steel (Z4773)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, SS (Z4772)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Size (Z4515)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS (Z4770)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS, Basic Material: Stainless Steel (Z4529)
- AU-VE-CO PRODUCTS WELL NUTS 10/32" 1.051" LONG BX/10 (AV13008)
- Ampg Nut Assortments