Shop All Nut Assortments
Ampg
Grommet Nut, No Drive, #12-24 Size, Steel
Mfr # Z4522
Zoro # G0642341
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Dia./Thread Size #12-24
- Finish Zinc Plated
- Nut Style Grommet Nut
- Type Hinge Posts (Grommet Nuts)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4522
- Zoro # G0642341
- Country of Origin United States
- Category Nut Assortments
Dimensions
Dia./Thread Size | #12-24 |
Details
Item | Grommet Nut,No Drive,#12-24 Size,Steel |
Basic Material | Steel |
Finish | Zinc Plated |
Nut Style | Grommet Nut |
Type | Hinge Posts (Grommet Nuts) |
Application | Superior Appearance |
Description
Grommet Nut,No Drive,#12-24 Size,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10 PK (931682)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-B7MACH)
- ZORO SELECT Wood Screw, 2 in, Plain Nylon 10 PK (3231218200)
- GREX POWER TOOLS Collated Brad Nail, 1/2 in L, 18 ga, Galvanized, Brad Head, 5000 PK (GBN18-12 (F12))
- AMPG Grommet Nut, No Drive, 3/8"-16 Size, SS, Basic Material: Stainless Steel (Z4773)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, SS (Z4772)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, Steel (Z4523)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS (Z4770)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Size (Z4515)
- ZORO SELECT Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pcs. (WWG16AVUSMGR)
- Ampg Nut Assortments