Shop All Nut Assortments
Ampg
Grommet Nut, No Drive, #12-24 Size, Brass
Mfr # Z4526
Zoro # G0643592
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Brass
- Dia./Thread Size #12-24
- Finish Brass Plated
- Nut Style Grommet Nut
- Type Hinge Posts (Grommet Nuts)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4526
- Zoro # G0643592
- Country of Origin United States
- Category Nut Assortments
Dimensions
Dia./Thread Size | #12-24 |
Details
Item | Grommet Nut,No Drive,#12-24 Size,Brass |
Basic Material | Brass |
Finish | Brass Plated |
Nut Style | Grommet Nut |
Type | Hinge Posts (Grommet Nuts) |
Application | Superior Appearance |
Description
Grommet Nut,No Drive,#12-24 Size,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 16 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.080.0016)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (430243-PG)
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5198)
- BOSTITCH Collated Headless Pin, 1-3/16 in L, 23 ga, Polymer Coated, Headless Head, 35 Degrees, 3000 PK (PT-2330-3M)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, SS (Z4772)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Size (Z4515)
- AMPG Grommet Nut, No Drive, 3/8"-16 Size, SS, Basic Material: Stainless Steel (Z4773)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, Steel (Z4523)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS, Basic Material: Stainless Steel (Z4529)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- G.L. HUYETT Lock Nut Fine Thread ZC Assort 150pc (DISP-LNUT150)
- Ampg Nut Assortments