Shop All Nut Assortments
Ampg
Grommet Nut, No Drive, #10-32 Size, SS
Mfr # Z4770
Zoro # G0643017
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 10-32
- Material Stainless Steel
- Finish Plain
- Nut Style Grommet Nut
- Type Hinge Posts (Grommet Nuts)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4770
- Zoro # G0643017
- Country of Origin United States
- Category Nut Assortments
Dimensions
Dia./Thread Size | 10-32 |
Details
Item | Grommet Nut,No Drive,#10-32 Size,SS |
Material | Stainless Steel |
Finish | Plain |
Nut Style | Grommet Nut |
Type | Hinge Posts (Grommet Nuts) |
Application | Superior Appearance |
Description
Grommet Nut,No Drive,#10-32 Size,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 2230 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment (T2230HO88)
- ZORO SELECT Lag Screw, 1/2 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0400)
- METABO HPT FINISH NAIL 2-1/2""2500PK (14206HPT)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, Grade 2, Zinc Plated Finish, 10 PK (76928)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Size (Z4515)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS, Basic Material: Stainless Steel (Z4529)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, Steel (Z4523)
- AMPG Grommet Nut, No Drive, 3/8"-16 Size, SS, Basic Material: Stainless Steel (Z4773)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, SS (Z4772)
- ALLSTAR 0.75-16 in. Left Hand Steel Jam Nuts, 10PK (ALL18263-10)
- Ampg Nut Assortments