Shop All Nut Assortments
Ampg
Grommet Nut, No Drive, #10-32 Size, SS, Basic Material: Stainless Steel
Mfr # Z4529
Zoro # G0643330
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Dia./Thread Size #10-32
- System of Measurement Inch
- Fastener Finish Plain
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4529
- Zoro # G0643330
- Country of Origin United States
- Category Nut Assortments
Dimensions
Dia./Thread Size | #10-32 |
Nut Height | 1/2" |
Details
Item | Grommet Nut,No Drive,#10-32 Size,SS |
Basic Material | Stainless Steel |
System of Measurement | Inch |
Fastener Finish | Plain |
Material | Stainless Steel |
Finish | Plain |
Material Grade | 18-8 |
Nut Style | Grommet Nut |
Type | Hinge Posts (Grommet Nuts) |
Application | Superior Appearance |
Description
Grommet Nut,No Drive,#10-32 Size,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCM)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0002)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 40 mm W, 22 mm H (M39270.422.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB58N8)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS (Z4770)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, Steel (Z4523)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Size (Z4515)
- AMPG Grommet Nut, No Drive, 3/8"-16 Size, SS, Basic Material: Stainless Steel (Z4773)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, SS (Z4772)
- ARP 5/16-24 12PT NUT KIT (300-8331)
- Ampg Nut Assortments