Shop All Hex Head Cap Screws
Ampg
Grade 2, 1/4"-20 Hex Head Cap Screw, Plain Steel, 4 in L
Mfr # ZS61714C64
Zoro # G0773715
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZS61714C64
- Zoro # G0773715
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
SHCS Titanium Gr 2-USA, 1/4-20X4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 160 PK (B70411.037.0500)
- HAMPTON Round U-Bolt, 1/4", 1 in Wd, 1-3/4 in Ht, Plain Stainless Steel (02-3450-202)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Black Oxide, 0.26 in H, 2000 PK (08NCB)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 25 PK (50561)
- AMPG Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L (ZS616M8X20)
- AMPG Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L (ZS616M6X25)
- AMPG #6-32 Hex Head Cap Screw, Plain 316 Stainless Steel, 3/8 in L (ZS61606C06)
- AMPG Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L (ZS616M8X25)
- AMPG Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L (ZS616M6X12)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.050.0020)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 100 PK (539067-100)
- Ampg Hex Head Cap Screws