Shop All Dial Indicators
Ampg
Gage Ball Tip, 5/8, 4-48
Mfr # Z6953
Zoro # G4888740
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.625 in
- Contact Point Shape Ball
- Stem Thread Size #4-48
- AGD Number AGD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z6953
- Zoro # G4888740
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.625 in |
Stem Thread Size | #4-48 |
Details
Item | Gage Ball Tip,5/8,4-48 |
Contact Point Shape | Ball |
AGD Number | AGD 1 |
Description
Gage Ball Tip,5/8,4-48, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series 10" All Stainless Steel (DW736)
- CENTURY DRILL & TOOL 11/64" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26211)
- DAYTON Stand, Bench Brake, 31 In (13W874)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9309SS)
- AMPG Flat Dial Indicator Contact, 3/4Od, 4-48 (Z9370SS)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9310SS)
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- AMPG Gage Ball Tip, 7/8, 4-48 (Z7102)
- FOWLER 1" White Dial Premium Dial Indicator with Certificate of Calibration (525201102)
- Ampg Dial Indicators