Shop All Dial Indicators
Ampg
Gage Ball Tip, 3/8, 4-48
Mfr # Z6944SS
Zoro # G4888847
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.375 in
- AGD Number AGD 1
- Contact Point Shape Ball
- Stem Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z6944SS
- Zoro # G4888847
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Details
Item | Gage Ball Tip,3/8,4-48 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Gage Ball Tip,3/8,4-48, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Plastic Retractable Utility Knife (PRK25-DIB)
- PROTO 1/4 in Drive, 14mm Hex Metric Socket, 6 Points (J4714LM)
- ARTU Drill Bit, Cobalt, 1/8", PK5 (01315)
- DENT FIX EQUIPMENT RIVETER PLASTIC SWIVEL HEAD (DFCT888)
- AMPG Extension Point Kit, 1, 2, 3", SS (Z9350SS)
- AMPG Flat Dial Indicator Point, 1/4" 4-48 SS (Z9311SS)
- AMPG Flat Dial Indicator Contact, 1"Od, 4-48 (Z9369SS)
- AMPG Extension Point, 1-3/4", 4-48 SS (Z9394SS)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- STARRETT Dial Test Indicator, Dovetail Mount, .008" (3908AC)
- Ampg Indicators, Indicator Holders & Accessories