Shop All Dial Indicators
Ampg
Gage Ball Tip, 3/4, 4-48
Mfr # Z6957
Zoro # G4888698
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.75 in
- Contact Point Shape Ball
- AGD Number AGD 1
- Stem Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z6957
- Zoro # G4888698
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.75 in |
Stem Thread Size | #4-48 |
Details
Item | Gage Ball Tip,3/4,4-48 |
Contact Point Shape | Ball |
AGD Number | AGD 1 |
Description
Gage Ball Tip,3/4,4-48, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (RSC-8)
- CURRENT TOOLS 1-1/8" Draw Stud Adapter for Knock-Outs (1552)
- KRAFT TOOL Yellow Braided Masons Line, 500 ft. on EZ (BC342W)
- FOWLER Fowler 54-100-312-0 Xtra-Range 0-12''/300MM Elongated Jaws Stainless Digital Caliper W/ Data Output (54-100-312-0)
- AMPG Interapid Tip, Ruby, 2mm X 1-3/4 (Z6307)
- AMPG Dial Indicator Contact Point, Ring (Z9414)
- AMPG Flat Dial Indicator Contact, 3/8Od, M2.5 (Z9366MSS)
- AMPG Carbide Contact Point, 3mm, 4-48 (Z6960)
- AMPG Conversion Tip, M1.7 Female X 4-48 Male (Z6996)
- AMPG Interapid Tip, Carbide, 0.08 X 11/16 (Z6738)
- STARRETT Indicator Dial (655-3041J)
- Ampg Indicators, Indicator Holders & Accessories