Shop All Dial Indicators
Ampg
Gage Ball Tip, 1/8, 4-48
Mfr # Z6936SS
Zoro # G4888978
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.125 in
- AGD Number AGD 1
- Contact Point Shape Ball
- Stem Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z6936SS
- Zoro # G4888978
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.125 in |
Stem Thread Size | #4-48 |
Details
Item | Gage Ball Tip,1/8,4-48 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Gage Ball Tip,1/8,4-48, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, 1/4", Hex, T45, 1" (J60564)
- RIDGID Pipe Thread Die, 1 1/4 In, SS, 4 Pc (37930)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- OSG Spiral Point Tap Plug, 3 Flutes (1730708)
- AMPG Interapid Tip, Carbide, 0.08 X 11/16 (Z6738)
- AMPG Ruby Contact Point, 4mm, 4-48 (Z6978)
- AMPG Brown and Sharpe Tip, Carbide, 0.08X1-7/16 (Z6802)
- AMPG Stem Dial Indicator Point, 1.16", 4-48 SS (Z9338LSS)
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9309SS)
- IGAGING Dial Indicator 0-1" w/ Magnetic Base - 34-510 (34-510)
- Ampg Dial Indicators