Shop All Dial Indicators
Ampg
Gage Ball Tip, 1/8, 4-48
Mfr # Z6936
Zoro # G4888987
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.125 in
- Contact Point Shape Ball
- Stem Thread Size #4-48
- AGD Number AGD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z6936
- Zoro # G4888987
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.125 in |
Stem Thread Size | #4-48 |
Details
Item | Gage Ball Tip,1/8,4-48 |
Contact Point Shape | Ball |
AGD Number | AGD 1 |
Description
Gage Ball Tip,1/8,4-48, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10-32NF H3 2 Flute Spiral Point Plug Tap (1011-6058)
- GEARWRENCH 13 Piece 1/2" Drive 6 Point Standard Universal Impact SAE Socket Set (84938N)
- OSG Spiral Point Tap, Plug, 3 (1111500705)
- WESTWARD #44 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL8)
- AMPG Flat Dial Indicator Point, 7/8" M2.5 SS (Z9316SS-M)
- AMPG Interapid Tip, Carbide, 0.06 X 11/16 (Z6690)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9309SS)
- AMPG Extension Point Kit, 1, 2, 3", SS (Z9350SS)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- AMPG Interapid Tip, Ruby, 2mm X 11/16 (Z6305)
- AMPG Extension Point, 1/2", M2.5 SS (Z9391SS-M)
- Ampg Indicators, Indicator Holders & Accessories