Shop All Dial Indicators
Ampg
Gage Ball Tip, 1/4, 4-48
Mfr # Z6940
Zoro # G4888917
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.25 in
- AGD Number AGD 1
- Contact Point Shape Ball
- Stem Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z6940
- Zoro # G4888917
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Details
Item | Gage Ball Tip,1/4,4-48 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Gage Ball Tip,1/4,4-48, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (06920)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 23/64 (C97320)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Wood Handle (ABC10BWS)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8 (11100)
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- AMPG Stem Dial Indicator Point, .96", Steel (Z9336S)
- AMPG Extension Point, 1", M2.5 SS (Z9339SS-M)
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- AMPG Carbide Contact Point, 4mm, M2.5 (Z6967)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-50-0 (1411A)
- Ampg Dial Indicators