Shop All Fully-Threaded Rods & Studs
Ampg
Fully Threaded Threaded Stud, 0-80, 2, Unfinished Finish
Mfr # STUD080X32-316
Zoro # G2524358
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully Threaded
- Thread Size 0-80
- Overall Length 2
- Thread Length 2
- Min. Tensile Strength (PSI) 75000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STUD080X32-316
- Zoro # G2524358
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 0-80 |
Overall Length | 2 |
Thread Length | 2 |
Details
Item | Threaded Stud |
Thread Coverage | Fully Threaded |
Min. Tensile Strength (PSI) | 75000 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Material Quality Standards | ASTM A276 |
Threaded Rod Finish | Unfinished |
Style | Threaded |
Product Type | Rod |
Shape | Round |
Description
Stud,0-80 X 2 FULL THREAD STUD 316 SS U
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04160.075.0350)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 100 PK (FHS1XX0316-100P1)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (N04104.037.0450)
- DEWALT Wall-Dog Wall Anchor, 2-1/2" L, Steel, 100 PK (02280-PWR)
- AMPG Fully Threaded Threaded Stud, 0-80, 3/4, Unfinished Finish (STUD080X12SS)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.112.3600)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade 2, Plain Finish (1157)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Stainless Steel, 316, Plain Finish (11148)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade B7, Plain Finish (U22180.050.9999)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (534134G1)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-3.5-50)
- Ampg Fully-Threaded Rods & Studs