Shop All Dial Indicators
Ampg
Fowler Tip, Carbide, 0.08 X .780
Mfr # Z6785
Zoro # G4889809
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.08 in
- AGD Number AGD 1
- Stem Thread Size M1.6 x 0.35
- Contact Point Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z6785
- Zoro # G4889809
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.08 in |
Stem Thread Size | M1.6 x 0.35 |
Details
Item | Fowler Tip,Carbide,0.08 X .780 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Fowler Tip,Carbide,0.08 X .780, Contact Point Shape Ball, Stem Thread Size M1.6 x 0.35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In Progressor HSS Jigsaw Blade, PK100 (T123X100)
- PROTO SKT 3/8DR 15/16 12PT (PO5230)
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6061C)
- HHIP 1" Single Flute 82 Degree High Speed Steel Countersink (2001-1000)
- AMPG Conversion Tip, M1.7 Female X 4-48 Male (Z6996)
- AMPG Flat Dial Indicator Contact, 1.5Od, 4-48 (Z9371SS)
- AMPG Interapid Tip, Carbide, 2mm X 21mm (Z6526)
- AMPG Needle Dial Indicator Contact, 4-48 (Z9497)
- AMPG Interapid Tip, Ruby, 2mm X 13/16 (Z6306)
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- Ampg Precision Measuring Tools