Shop All Flat Washers
Ampg
Flat Washer, For Screw Size M6 , 316 Stainless Steel Plain Finish
Mfr # WAS407M6
Zoro # G6310558
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- For Screw Size M6
- Outside Diameter 12 mm
- Minimum Thickness 1.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # WAS407M6
- Zoro # G6310558
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 12 mm |
Inside Diameter | 6.40 mm |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | DIN 125 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 12 mm, Maximum Thickness 1.8 mm, System of Measurement Metric, Minimum Thickness 1.4 mm, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, Steel, 3000 PK (SX50351-3/8G)
- USA INDUSTRIALS Carriage Bolt, Ribbed Neck Round Head, Zinc Plated Low Carbon Steel, 3/8-16 x 1-1/4 in. (BULK-BOLT-642)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Phosphate Coated Steel Hex Head External Hex Drive, 100 PK (12215PK)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish (Z9688SS)
- AMPG Flat Washer, For Screw Size #4 , Fiberglass Green Tan Finish (Z8312)
- AMPG Flat Washer, For Screw Size 3/8 in , Steel Black Oxide Finish (Z9163STL)
- AMPG Flat Washer, For Screw Size 1" , 18-8 Stainless Steel Plain Finish (Z9279SS)
- AMPG Flat Washer, For Screw Size 3/4" , Brass Plain Finish (Z9222BR)
- AMPG Flat Washer, For Screw Size 1/2" , Case Hardened Steel Plain Finish (Z9219STL)
- AMPG Flat Washer, For Screw Size 5/8" , Brass Plain Finish (Z9221BR)
- ZORO SELECT Flat Washer, For Screw Size M33 , Steel Zinc Plated Finish, 2 PK (M38210.330.0001)
- Ampg Flat Washers