Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 7/16" , 18-8 Stainless Steel Plain Finish
Mfr # Z9273SS
Zoro # G8767230
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 0.922
- Minimum Thickness 0.110 in
- Maximum Thickness 0.126 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9273SS
- Zoro # G8767230
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 0.922 |
Inside Diameter | 0.469 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.110 in |
Maximum Thickness | 0.126 in |
Standards | AMPG 2001 FL.07 |
System of Measurement | Inch |
Type | Component Thick |
Application | High Strength |
Rockwell Hardness | B70 |
Style | Structural Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Standard, Zinc, 6-3/4"L (U39666.062.0600)
- PRIME-LINE Sheet Metal Screw S-Tap Pan Head Phil Dr #10 X 1in Zinc Pl Steel Black Head 25PK (9155269)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04100.120.0120)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 5 PK (U04035.100.0001)
- AMPG Flat Washer, For Screw Size 1/4" , Case Hardened Steel Black Oxide Finish (Z9200U)
- AMPG Flat Washer, For Screw Size 3/4" , Brass Plain Finish (Z9222BR)
- AMPG Flat Washer, For Screw Size 1/4" , Brass Plain Finish (Z9161BR)
- AMPG Flat Washer, For Screw Size 3/8 in , Steel Black Oxide Finish (Z9163STL)
- AMPG Flat Washer, For Screw Size 3/4" , Case Hardened Steel Black Oxide Finish (Z9222STL)
- AMPG Flat Washer, For Screw Size 1/2" , Steel Plain Finish (Z9941)
- ZORO SELECT Military Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-842)
- Ampg General Washers