Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 5/8" , Case Hardened Steel Nickel Plated Finish
Mfr # Z9100M
Zoro # G8766171
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Nickel Plated
- Outside Diameter 1.375
- Minimum Thickness 0.120 in
- Maximum Thickness 0.130 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9100M
- Zoro # G8766171
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1.375 |
Inside Diameter | 0.656 in |
Details
Item | Flat Washer |
Material | Case Hardened Steel |
Finish | Nickel Plated |
Minimum Thickness | 0.120 in |
Maximum Thickness | 0.130 in |
Standards | AMPG 2002 FIN.03 |
System of Measurement | Inch |
Rockwell Hardness | 16N80 |
Type | Machined (Straight Side) |
Application | Superior Appearance |
Material Grade/Class | Case Hardened |
Style | Machined |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1/2 in Lg, 5 PK (TSIX0-80050P-005P)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01210.060.0040)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 30 mm L, 4 PK (78462)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 15/64 in Ht, 50 PK (U11071.037.0001)
- AMPG Flat Washer, For Screw Size 1/2" , 17-4 PH SS Plain Finish (Z9204-174)
- AMPG Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish (Z9094M-SS)
- AMPG Flat Washer, For Screw Size 1/2" , Case Hardened Steel Black Oxide Finish (Z9204U)
- AMPG Flat Washer, For Screw Size 3/4" , Steel Galvanized Finish (Z9693G)
- AMPG Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish (WAS407M12)
- AMPG Flat Washer, For Screw Size 5/8" , Steel Plain Finish (Z9942)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M20 , Steel Zinc Plated Finish (A4580200USSWZ)
- Ampg General Washers