Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 5/8" , Case Hardened Steel Black Oxide Finish
Mfr # Z9236
Zoro # G8767109
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Black Oxide
- Outside Diameter 1.5
- Minimum Thickness 0.219
- Standards Industry Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9236
- Zoro # G8767109
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1.5 |
Inside Diameter | 0.656 in |
Details
Item | Flat Washer |
Material | Case Hardened Steel |
Finish | Black Oxide |
Minimum Thickness | 0.219 |
Standards | Industry Standard |
System of Measurement | Inch |
Application | Clamping & Fixturing |
Rockwell Hardness | 16N80 |
Type | Component Thick |
Material Grade/Class | Case Hardened |
Style | Component Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-18)
- ZORO SELECT #10-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0100)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG350750075036)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1 in Wd, Black (SJ3550CF)
- AMPG Flat Washer, For Screw Size 3/4" , Case Hardened Steel Black Oxide Finish (Z9222STL)
- AMPG Flat Washer, For Screw Size 7/16" , 18-8 Stainless Steel Plain Finish (Z9273SS)
- AMPG Flat Washer, For Screw Size 1/4" , 334 Stainless Steel Plain Finish (WAS40714)
- AMPG Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish (Z9092-SS)
- AMPG Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9095M-SS)
- AMPG Flat Washer, For Screw Size 1/2" , Steel Plain Finish (Z9941)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38130.025.0001)
- Ampg General Washers