Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 5/16" , Brass Plain Finish
Mfr # Z9216BR
Zoro # G8766978
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Plain
- Minimum Thickness 0.125
- Standards Industry Standard
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9216BR
- Zoro # G8766978
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 0.688 |
Inside Diameter | 0.344 in |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
Minimum Thickness | 0.125 |
Standards | Industry Standard |
System of Measurement | Inch |
Type | Component Thick |
Application | Low Friction |
Rockwell Hardness | B60 |
Material Grade/Class | Commercial Alloy 360 |
Style | Component Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST187521)
- G.L. HUYETT Slotted Spring Pin, 1/2" x 1 HCS ZC (SP-500-1000)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L (N04160.112.0400)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x5/8, PK10 (U07840.062.0062)
- AMPG Flat Washer, For Screw Size 3/8" , Brass Plain Finish (Z9217BR)
- AMPG Flat Washer, For Screw Size 7/16" , Brass Plain Finish (Z9098BR)
- AMPG Flat Washer, For Screw Size 1/4" , 17-4 PH SS Plain Finish (Z9095-174)
- AMPG Flat Washer, For Screw Size #10 , 316 Stainless Steel Plain Finish (WAS407#10)
- AMPG Flat Washer, For Screw Size 5/8" , Steel Plain Finish (Z9942)
- AMPG Flat Washer, For Screw Size 5/16 in , Brass Plain Finish (Z9162BR)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel 50 PK (53798)
- Ampg Flat Washers