Shop All Flat Washers
Ampg
Flat Washer, For Screw Size #4 , Fiberglass Green Tan Finish
Mfr # Z8312
Zoro # G8765200
Sold in multiples of 16 for $9.92
$9.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Green Tan
- For Screw Size #4
- System of Measurement Inch
- Application Insulation & Cushioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z8312
- Zoro # G8765200
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Fits Bolt Sizes | #4 |
Washer Outside Dia. | 0.317" |
Details
Item | Flat Washer |
Material | Fiberglass |
Finish | Green Tan |
System of Measurement | Inch |
Application | Insulation & Cushioning |
Washer Material Grade | not graded |
Type | Plastic |
Style | Plastic |
Thickness | 0.062" |
Flat Washer Type | Flat Washer |
Washer Basic Material | Fiberglass |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/2 in Shaft Dia (SH-150SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 25 PK (FBHEXB3816114P25)
- MIDWEST FASTENER #4-40 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70742)
- AMPG Flat Washer, For Screw Size 3/4" , Case Hardened Steel Nickel Plated Finish (Z9101M)
- AMPG Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9270SS)
- AMPG Flat Washer, For Screw Size #10 , 316 Stainless Steel Plain Finish (WAS407#10)
- AMPG Flat Washer, For Screw Size 1/4" , Brass Plain Finish (Z9161BR)
- AMPG Flat Washer, For Screw Size 7/16" , Case Hardened Steel Black Oxide Finish (Z9218STL)
- AMPG Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish (Z0567)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Black Oxide Finish, 5 PK (U38100.137.0001)
- Ampg Flat Washers