Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 3/8" , Alloy Steel Black Oxide Finish
Mfr # Z0355
Zoro # G8764957
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Black Oxide
- For Screw Size 3/8"
- Outside Diameter 0.75
- Minimum Thickness 0.123 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z0355
- Zoro # G8764957
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 0.75 |
Inside Diameter | 0.378 in |
Details
Item | Flat Washer |
Material | Alloy Steel |
Finish | Black Oxide |
Minimum Thickness | 0.123 in |
Maximum Thickness | 0.127 in |
Standards | AMPG 2002 FIN.01 |
System of Measurement | Inch |
Application | Superior Appearance |
Rockwell Hardness | C43 |
Type | Machined |
Style | Machined |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 6 PK (69127)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51010.050.0300)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 32 mm Bore Dia., 25 PK (DHO-32ST PA)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.019.0300)
- AMPG Flat Washer, For Screw Size 3/4" , Brass Plain Finish (Z9222BR)
- AMPG Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish (Z0567)
- AMPG Flat Washer, For Screw Size 3/8" , Case Hardened Steel Black Oxide Finish (Z9202U)
- AMPG Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish (Z9099M-SS)
- AMPG Flat Washer, For Screw Size 3/4" , Case Hardened Steel Black Oxide Finish (Z9222STL)
- AMPG Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9090-SS)
- ZORO SELECT Flat Washer, For Screw Size M4 , Steel Black Oxide Finish, 25 PK (Z8804)
- Ampg General Washers