Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish
Mfr # Z9090-SS
Zoro # G8766077
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 3/8"
- Outside Diameter 0.875
- Minimum Thickness 0.188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9090-SS
- Zoro # G8766077
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 0.875 |
Inside Diameter | 0.438 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.188 |
Standards | Industry Standard |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Type | Roughneck (Welding) |
Application | Welding |
Style | Weldable |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (37C87KBC)
- ZORO SELECT Expansion Anchor Set, 1-1/4" L, Plastic, Not Rated Tension Strength, 100 PK (U30503.006.0150)
- ZORO SELECT Dowel Pin, Plain, 3mm Dia. x 40mm L., PK100 (M39080.030.0040)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0050)
- AMPG Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9095M-SS)
- AMPG Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish (Z9092-SS)
- AMPG Flat Washer, For Screw Size M8 , 319 Stainless Steel Plain Finish (WAS407M8)
- AMPG Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish (WAS407M12)
- AMPG Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- AMPG Flat Washer, For Screw Size 1/2" , Case Hardened Steel Black Oxide Finish (Z9204U)
- MADISON WASHER 1/2 X 1 1/4 REDUCING (909)
- Ampg General Washers