Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish
Mfr # Z0707SS
Zoro # G8765051
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 0.75
- Minimum Thickness 0.089 in
- Maximum Thickness 0.099 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z0707SS
- Zoro # G8765051
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 0.75 |
Inside Diameter | 0.383 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.089 in |
Maximum Thickness | 0.099 in |
Standards | AMPG 2002 FIN.02 |
System of Measurement | Inch |
Type | Machined (Straight Side) |
Rockwell Hardness | B70 |
Application | Superior Appearance |
Style | Machined |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIGIL ANTISLIP Vigil Antislip Concrete Screw, 1/4" Dia., Flat, 1-3/4" L, Plastic Plain (12-240)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 10000 PK (0606KPP188)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.150.7200)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3572)
- AMPG Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish (Z9094M-SS)
- AMPG Flat Washer, For Screw Size 3/4" , Case Hardened Steel Black Oxide Finish (Z9222STL)
- AMPG Flat Washer, For Screw Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- AMPG Flat Washer, For Screw Size 1/4" , 17-4 PH SS Plain Finish (Z9095-174)
- AMPG Flat Washer, For Screw Size 5/8" , Brass Plain Finish (Z9221BR)
- AMPG Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0005)
- Ampg General Washers