Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 3/4" , Case Hardened Steel Plain Finish
Mfr # Z9237
Zoro # G8767011
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Plain
- For Screw Size 3/4"
- Minimum Thickness 0.250
- Standards Industry Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9237
- Zoro # G8767011
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1.875 |
Inside Diameter | 0.781 in |
Details
Item | Flat Washer |
Material | Case Hardened Steel |
Finish | Plain |
Minimum Thickness | 0.250 |
Standards | Industry Standard |
System of Measurement | Inch |
Application | Clamping & Fixturing |
Rockwell Hardness | 16N80 |
Type | Component Thick |
Material Grade/Class | Case Hardened |
Style | Component Thick |
Description
Flat Washer, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/4 in Lg (Z1071)
- ZORO SELECT #6-32 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0075)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 3 3/16 in Ht, Plain Steel, 5 PK (U17272.025.0075)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M51010.100.0016)
- AMPG Flat Washer, For Screw Size 3/4" , Case Hardened Steel Plain Finish (Z9093)
- AMPG Flat Washer, For Screw Size 1/2" , Alloy Steel Black Oxide Finish (Z0356)
- AMPG Flat Washer, For Screw Size 3/8" , Alloy Steel Black Oxide Finish (Z0355)
- AMPG Flat Washer, For Screw Size #10 , 316 Stainless Steel Plain Finish (WAS407#10)
- AMPG Flat Washer, For Screw Size 3/8 in , Steel Black Oxide Finish (Z9163STL)
- AMPG Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish (Z9099M-SS)
- SPAX FLAT WASHER WHITE 1-3/4in. (5019600517508)
- Ampg Flat Washers