Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 3/4" , Brass Plain Finish
Mfr # Z9222BR
Zoro # G8767048
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Plain
- Outside Diameter 1.5
- Minimum Thickness 0.219
- Standards Industry Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9222BR
- Zoro # G8767048
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1.5 |
Inside Diameter | 0.812 in |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
Minimum Thickness | 0.219 |
Standards | Industry Standard |
System of Measurement | Inch |
Rockwell Hardness | B60 |
Application | Low Friction |
Type | Component Thick |
Material Grade/Class | Commercial Alloy 360 |
Style | Component Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 7 in L, 5 PK (U51000.050.0700)
- FLEXLOC Flexible Top Lock Nut, 1"-8, Steel, Grade 2, Black Oxide, 15/32 in Ht, 5 PK (30FA-1608)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 50 PK (1X1KIHLM)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.003", Pk20 (MSC003-20)
- AMPG Flat Washer, For Screw Size 5/8" , Brass Plain Finish (Z9221BR)
- AMPG Flat Washer, For Screw Size M8 , 319 Stainless Steel Plain Finish (WAS407M8)
- AMPG Flat Washer, For Screw Size 3/4" , Steel Galvanized Finish (Z9693G)
- AMPG Flat Washer, For Screw Size 3/4" , Case Hardened Steel Plain Finish (Z9237)
- AMPG Flat Washer, For Screw Size #4 , Fiberglass Green Tan Finish (Z8312)
- AMPG Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish (Z9096M-SS)
- NEWPORT FASTENERS Flat Washer, For Screw Size #10 , Nylon Plain Finish, 5000 PK (851839)
- Ampg General Washers