Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel Plain Finish
Mfr # Z9101SSL
Zoro # G8766339
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 3/4"
- Outside Diameter 1 5/8 in
- Minimum Thickness 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9101SSL
- Zoro # G8766339
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 5/8 in |
Inside Diameter | 0.781 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.125 |
Maximum Thickness | 0.125 in |
Standards | Industry Standard |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Thickness Tolerance | +0.005/-0.020 in |
Application | Clamping & Fixturing |
Type | Component Thick |
Material Grade/Class | 18-8 |
Style | Component Thick |
Resistance Properties | Chemical Resistant |
Tensile Strength | 90,000 psi |
Manufacturer Location | Made in USA |
Made in North America | Yes |
Material Quality Standards | ASTM A582 |
Description
Flat Washer, Flat Washer Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 5/8 in, Maximum Thickness 0.125 in, System of Measurement Inch, Inside Diameter Tolerance +/-0.010 in, Made in North America Yes, Manufacturer Location Made in USA, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Resistance Properties Chemical Resistant, Rockwell Hardness B83
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 60 PK (B01200.050.0600)
- ZORO SELECT Hitch Pin, Detent, 5/8 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39666.062.0400)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 8 PK (60285)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 50 PK (U51007.031.0100)
- AMPG Flat Washer, For Screw Size #10 , 17-4 PH SS Plain Finish (Z9094-174)
- AMPG Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish (Z0707SS)
- AMPG Flat Washer, For Screw Size #10 , 316 Stainless Steel Plain Finish (WAS407#10)
- AMPG Flat Washer, For Screw Size #4 , Fiberglass Green Tan Finish (Z8312)
- AMPG Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9090-SS)
- AMPG Flat Washer, For Screw Size #6 , Phenolic Red Brown Finish (Z8404)
- ZORO SELECT Flat Washer, For Screw Size M36 , Steel Zinc Plated Finish, 2 PK (M38093.360.0001)
- Ampg Flat Washers