Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish
Mfr # Z9095M-SS
Zoro # G8765946
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 0.625
- Minimum Thickness 0.115 in
- Maximum Thickness 0.135 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9095M-SS
- Zoro # G8765946
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 0.625 |
Inside Diameter | 0.281 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.115 in |
Maximum Thickness | 0.135 in |
Standards | AMPG 2002 FIN.03 |
System of Measurement | Inch |
Application | Superior Appearance |
Type | Machined (Straight Side) |
Rockwell Hardness | B70 |
Style | Machined |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Threaded, 18-8, 5/16-24x2 23/32 (2UGU4)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 50 PK (06152S-PWR)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (00666)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/8 in Dia., 3/4 in L, Steel Body, 20 PK (930661)
- AMPG Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9097M-SS)
- AMPG Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish (Z9096M-SS)
- AMPG Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish (Z9099M-SS)
- AMPG Flat Washer, For Screw Size 1" , Case Hardened Steel Black Oxide Finish (Z9208U)
- AMPG Flat Washer, For Screw Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- AMPG Flat Washer, For Screw Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9241)
- ZORO SELECT Flat Washer, For Screw Size #4 , Steel Black Oxide Finish, 100 PK (U38403.011.0001)
- Ampg Flat Washers