Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish
Mfr # Z0705SS
Zoro # G8765191
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 0.500 in
- Minimum Thickness 0.072 in
- Maximum Thickness 0.084 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z0705SS
- Zoro # G8765191
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 0.500 in |
Inside Diameter | 0.255 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.072 in |
Maximum Thickness | 0.084 in |
Standards | AMPG 2002 FIN.02 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Application | Superior Appearance |
Type | Machined (Straight Side) |
Style | Machined |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON SHIMS CONTRACTOR SHIMS 8"" BX84 (CSH8/84/300)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 72 mm Bore Dia., 5 PK (M36050.072.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07000.037.0225)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (K2030-SS)
- AMPG Flat Washer, For Screw Size 5/16" , Alloy Steel Black Oxide Finish (Z0354)
- AMPG Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish (Z9092-SS)
- AMPG Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9097M-SS)
- AMPG Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish (Z9096M-SS)
- AMPG Flat Washer, For Screw Size 5/8" , Steel Plain Finish (Z9942)
- AMPG Flat Washer, For Screw Size 3/8" , Brass Plain Finish (Z9217BR)
- MIDWEST FASTENER Flat Washer, For Screw Size #14 , Steel Plain Finish, 746 PK (08475)
- Ampg General Washers