Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 1/4" , 17-4 PH SS Plain Finish
Mfr # Z9095-174
Zoro # G8765970
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4 PH SS
- Finish Plain
- Outside Diameter 0.625
- Minimum Thickness 0.110 in
- Maximum Thickness 0.135 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9095-174
- Zoro # G8765970
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 0.625 |
Inside Diameter | 0.281 in |
Details
Item | Flat Washer |
Material | 17-4 PH SS |
Finish | Plain |
Minimum Thickness | 0.110 in |
Maximum Thickness | 0.135 in |
Standards | Industry Standard |
System of Measurement | Inch |
Rockwell Hardness | C28 |
Type | Component Thick |
Application | High Strength & Corrosion Resistance |
Material Grade/Class | 17-4 PH Cond A |
Style | Component Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 10 PK (M07000.200.0065)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK25 (3DZL7)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 3/16 in Shaft Dia, 5 PK (TX-18SS)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht (KEPIX0-4-100P)
- AMPG Flat Washer, For Screw Size 1/2" , Steel Plain Finish (Z9941)
- AMPG Flat Washer, For Screw Size 1/2" , 316 Stainless Steel Plain Finish (WAS40712)
- AMPG Flat Washer, For Screw Size 3/8 in , Steel Black Oxide Finish (Z9163STL)
- AMPG Flat Washer, For Screw Size 3/8" , Case Hardened Steel Plain Finish (Z9090)
- AMPG Flat Washer, For Screw Size 7/16" , Brass Plain Finish (Z9098BR)
- AMPG Flat Washer, For Screw Size M10 , 325 Stainless Steel Plain Finish (WAS407M10)
- ZORO SELECT Military Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS1149-C0332R)
- Ampg General Washers