Shop All Flat Washers
Ampg
Flat Washer, For Screw Size #10 , 316 Stainless Steel Plain Finish
Mfr # WAS407#10
Zoro # G6313452
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- For Screw Size #10
- Outside Diameter 1/2 in
- Minimum Thickness 0.036 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # WAS407#10
- Zoro # G6313452
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1/2 in |
Inside Diameter | 0.219 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.21.1 |
Outside Diameter Tolerance | +/-0.010 in |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1/2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 835 PK (08098)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.628 in L, Aluminum, 50 PK (U69316.025.0080)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX2.0D)
- ZORO SELECT Spring Pin, Slotted, 4.5x30mm, PK100 (M39100.045.0030)
- AMPG Flat Washer, For Screw Size 1/2" , Case Hardened Steel Black Oxide Finish (Z9204U)
- AMPG Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish (Z9096M-SS)
- AMPG Flat Washer, For Screw Size 1/4" , 334 Stainless Steel Plain Finish (WAS40714)
- AMPG Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- AMPG Flat Washer, For Screw Size 1/2" , Steel Plain Finish (Z9941)
- AMPG Flat Washer, For Screw Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- ZORO SELECT Flat Washer, For Screw Size #12 , 341 Stainless Steel Plain Finish, 25 PK (WAS405#12)
- Ampg General Washers