Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size M8 , 319 Stainless Steel Plain Finish
Mfr # WAS407M8
Zoro # G6319122
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 319 Stainless Steel
- Finish Plain
- For Screw Size M8
- Outside Diameter 16 mm
- Minimum Thickness 1.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # WAS407M8
- Zoro # G6319122
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 16 mm |
Inside Diameter | 8.40 mm |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | DIN 125 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 16 mm, Maximum Thickness 1.8 mm, System of Measurement Metric, Minimum Thickness 1.4 mm, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54477)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07355)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (146193-PR-100)
- FOREVERBOLT Not Graded, M12-1.75 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 30 mm L, 10 PK (FBMHEXB1217530P10)
- AMPG Flat Washer, Fits Bolt Size 1-1/4" , 17-4 PH SS Plain Finish (Z9105-174)
- AMPG Flat Washer, Fits Bolt Size M10 , 325 Stainless Steel Plain Finish (WAS407M10)
- AMPG Flat Washer, Fits Bolt Size 5/16" , Alloy Steel Black Oxide Finish (Z0354)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish (Z0567)
- AMPG Flat Washer, Fits Bolt Size 7/16" , Case Hardened Steel Plain Finish (Z9203U)
- AMPG Flat Washer, Fits Bolt Size M8 , 316 Stainless Steel Plain Finish (Z8848-316)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , 18-8 Stainless Steel 100 PK (05323)
- Ampg Flat Washers