Shop All Flat Washers
Ampg
Flat Washer, For Screw Size M8 , 316 Stainless Steel Plain Finish
Mfr # Z8848-316
Zoro # G2525103
Sold in multiples of 25 for $218.75
$218.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Outside Diameter 22mm
- Minimum Thickness 4.5 mm
- Maximum Thickness 5.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z8848-316
- Zoro # G2525103
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 22mm |
Inside Diameter | 8.40 mm |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 4.5 mm |
Maximum Thickness | 5.4 mm |
System of Measurement | Metric |
Rockwell Hardness | B70 |
Type | Washer |
Style | Component Thick |
Description
Flat Washer,M8 F/W 8.4 X 22 X 4.5-5.4 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Stainless Steel Body, 1000 PK (SSD44SSBS)
- VELCRO BRAND 3CT 4x6 Titanium Strip (91471)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK500 (WWG-156-1500-LZ)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 2.5mm, PK100 (M39350.025.0032)
- AMPG Flat Washer, For Screw Size 3/4" , Case Hardened Steel Plain Finish (Z9237)
- AMPG Flat Washer, For Screw Size 1/2" , Alloy Steel Black Oxide Finish (Z0356)
- AMPG Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9095M-SS)
- AMPG Flat Washer, For Screw Size 1/2" , 316 Stainless Steel Plain Finish (WAS40712)
- AMPG Flat Washer, For Screw Size #10 , 17-4 PH SS Plain Finish (Z9094-174)
- AMPG Flat Washer, For Screw Size 3/4" , Case Hardened Steel Black Oxide Finish (Z9222STL)
- ZORO SELECT Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C4L)
- Ampg General Washers