Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size M30 , 316 Stainless Steel Plain Finish
Mfr # Z8870-316
Zoro # G2525295
Sold in multiples of 25 for $374.75
$374.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Outside Diameter 48 mm
- Minimum Thickness 6 mm
- Maximum Thickness 6.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z8870-316
- Zoro # G2525295
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M30 |
Outside Diameter | 48 mm |
Inside Diameter | 31mm |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 6 mm |
Maximum Thickness | 6.6 mm |
System of Measurement | Metric |
Type | Washer |
Rockwell Hardness | B70 |
Style | Component Thick |
Description
Flat Washer,M30 F/W 31 X 48 X 6.0-6.9 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx2" L, PK50 (WWG-CPHZ-032)
- VALUE RIVET Blind Rivet, 1000 PK (M78014)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9097M-SS)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 1/4 in Rubber, Steel, Rubber, Zinc Finish, 30 PK (64944)
- AMPG Flat Washer, Fits Bolt Size M24 , 316 Stainless Steel Plain Finish (Z8864-316)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (Z9941)
- AMPG Flat Washer, Fits Bolt Size M10 , 325 Stainless Steel Plain Finish (WAS407M10)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish (Z9693G)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z0707SS)
- AMPG Flat Washer, Fits Bolt Size 5/16" , Brass Plain Finish (Z9216BR)
- DISCO Flat Washer, Fits Bolt Size 3/8" Bright Zinc Plated Finish (1366PK)
- Ampg Flat Washers