Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size M30 , 18-8 Stainless Steel Plain Finish
Mfr # Z8872SS
Zoro # G2525189
Sold in multiples of 25 for $184.75
$184.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 76mm
- Minimum Thickness 9.3 mm
- Maximum Thickness 9.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z8872SS
- Zoro # G2525189
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M30 |
Outside Diameter | 76mm |
Inside Diameter | 32mm |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 9.3 mm |
Maximum Thickness | 9.8 mm |
System of Measurement | Metric |
Rockwell Hardness | B70 |
Type | Washer |
Style | Component Thick |
Description
Flat Washer,M30 F/W 32 X 76 X 9.3-9.8 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORIGINAL LISHI ORIGINAL LISHI: KWIKSET KW5 (6 PINS) 2in1 TOOLS (OLS-KW5-AG)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1in, Pln, PK100 (U39100.018.0100)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.603 in L, Steel, 50 PK (U69136.019.0130)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #5 x 3 (U51562.289.0300)
- AMPG Flat Washer, Fits Bolt Size #6 , Phenolic Red Brown Finish (Z8404)
- AMPG Flat Washer, Fits Bolt Size #10 , 316 Stainless Steel Plain Finish (WAS407#10)
- AMPG Flat Washer, Fits Bolt Size 1/4" , Case Hardened Steel Black Oxide Finish (Z9200U)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Black Oxide Finish (Z9204U)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 17-4 PH SS Plain Finish (Z9095-174)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Alloy Steel Black Oxide Finish (Z0355)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0005)
- Ampg General Washers