Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size M24 , 316 Stainless Steel Plain Finish
Mfr # Z8864-316
Zoro # G2525277
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Outside Diameter 43mm
- Minimum Thickness 6 mm
- Maximum Thickness 6.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8864-316
- Zoro # G2525277
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M24 |
Outside Diameter | 43mm |
Inside Diameter | 25mm |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 6 mm |
Maximum Thickness | 6.6 mm |
System of Measurement | Metric |
Rockwell Hardness | B70 |
Type | Washer |
Style | Component Thick |
Description
Flat Washer,M24 F/W 25 X 43 X 6.0-6.9 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 12 PK (38723)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0162)
- MIDWEST FASTENER Connector Bolt, M10-1.00 Thrd Sz, 20 mm L, Alloy Steel, Zinc Plated, 20 PK (68665)
- HERITAGE INDUSTRIAL Bridge Pin .177 x 3-3/4 CS ZC (BP-208)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 17-4 PH SS Plain Finish (Z9204-174)
- AMPG Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish (Z9273SS)
- AMPG Flat Washer, Fits Bolt Size 1" , Case Hardened Steel Black Oxide Finish (Z9208U)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish (Z0567)
- AMPG Flat Washer, Fits Bolt Size 5/16" , Alloy Steel Black Oxide Finish (Z0354)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 80 PK (4RXY2)
- Ampg Flat Washers