Shop All Flat Washers
Ampg
Flat Washer, For Screw Size M10 , 325 Stainless Steel Plain Finish
Mfr # WAS407M10
Zoro # G6291280
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 325 Stainless Steel
- Finish Plain
- For Screw Size M10
- Outside Diameter 20 mm
- Minimum Thickness 1.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # WAS407M10
- Zoro # G6291280
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 20 mm |
Inside Diameter | 10.50 mm |
Dimensional Standards | DIN 125 |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 20 mm, Maximum Thickness 2.2 mm, System of Measurement Metric, Minimum Thickness 1.8 mm, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0200x1 1/8 ID, Pk10 (44795)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 25 PK (U04210.050.0175)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS3)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 35 mm, Wax Steel Pan Head Torx Drive, 500 PK (M435D7500T)
- AMPG Flat Washer, For Screw Size 3/8" , Alloy Steel Black Oxide Finish (Z0355)
- AMPG Flat Washer, For Screw Size 7/16" , Case Hardened Steel Black Oxide Finish (Z9218STL)
- AMPG Flat Washer, For Screw Size 3/8" , Brass Plain Finish (Z9217BR)
- AMPG Flat Washer, For Screw Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9252LC)
- AMPG Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish (Z9096M-SS)
- AMPG Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9097M-SS)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.043.0001)
- Ampg General Washers