Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 9/16" , 18-8 Stainless Steel Plain Finish
Mfr # Z9275SS
Zoro # G8767276
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 9/16"
- Outside Diameter 1.171
- Minimum Thickness 0.168 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9275SS
- Zoro # G8767276
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 9/16" |
Outside Diameter | 1.171 |
Inside Diameter | 0.594 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.168 in |
Maximum Thickness | 0.191 in |
Standards | AMPG 2001 FL.07 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Type | Component Thick |
Application | High Strength |
Style | Structural Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 in L, 3/8 in Sq, 10 PK (WWG-35255)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 15 PK (37621)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 200 PK (5024BHT)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01062.101.0600)
- AMPG Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- AMPG Flat Washer, For Screw Size 3/8 in , Steel Black Oxide Finish (Z9163STL)
- AMPG Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel Plain Finish (Z9101SSL)
- AMPG Flat Washer, For Screw Size 5/16 in , Brass Plain Finish (Z9162BR)
- AMPG Flat Washer, For Screw Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9241)
- AMPG Flat Washer, For Screw Size 1/2" , Steel Plain Finish (Z9941)
- ZORO SELECT Flat Washer, For Screw Size M27 , Steel Zinc Plated Finish, 5 PK (M38093.270.0001)
- Ampg General Washers