Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size #8 , Brass Plain Finish
Mfr # Z9160BR
Zoro # G8766311
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Plain
- For Screw Size #8
- System of Measurement Inch
- Application Low Friction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9160BR
- Zoro # G8766311
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Washer Outside Dia. | 0.438" |
Fits Bolt Sizes | #8 |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
System of Measurement | Inch |
Application | Low Friction |
Type | Component Thick |
Washer Material Grade | Not Graded |
Rockwell Hardness | B60 |
Style | Component Thick |
Flat Washer Type | Component Thick Washer |
Fastener Finish | Plain |
Thickness | 0.078" |
Washer Basic Material | Brass |
Description
Flat Washer, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Plain Finish, 100 PK (08442)
- PRO-FIT Drywall Screw, #6 x 1-5/8 in, Phillips Drive (288108)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (07860 3)
- PRIME-LINE Lath Screw, Modified Truss Head, Phillip Drive #8 X 3/4in Zinc Plated Steel 50PK (9040220)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish (WAS40712)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish (Z0567)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9219STL)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9237)
- AMPG Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish (Z9273SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U04035.112.0001)
- Ampg Flat Washers