Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size #8 , Brass Plain Finish
Mfr # Z9158BR
Zoro # G8766451
Sold in multiples of 17 for $10.03
$10.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Plain
- For Screw Size #8
- System of Measurement Inch
- Type Component Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9158BR
- Zoro # G8766451
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Washer Outside Dia. | 3/8" |
Fits Bolt Sizes | #8 |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
System of Measurement | Inch |
Type | Component Thick |
Washer Material Grade | Not Graded |
Application | Low Friction |
Rockwell Hardness | B60 |
Style | Component Thick |
Flat Washer Type | Component Thick Washer |
Fastener Finish | Plain |
Washer Basic Material | Brass |
Thickness | 0.062" |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5100GUSA-010BX)
- ZORO SELECT Cap Nut, M6.3, Steel, Zinc Plated, 7 mm H, 50 PK (1042PK)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 130 PK (B01209.050.0250)
- DFS Security Anchor Long Lag Shield, 3/8" Dia, 2-3/8" L, 100 PK (38238FS)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9270SS)
- AMPG Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish (Z9273SS)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9095M-SS)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish (WAS40712)
- AMPG Flat Washer, Fits Bolt Size 1" , Case Hardened Steel Black Oxide Finish (Z9209STL)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Brass 100 PK (FWBR10)
- Ampg General Washers