Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 7/8" , Case Hardened Steel Nickel Plated Finish
Mfr # Z9102M
Zoro # G8766418
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Nickel Plated
- Outside Diameter 1.75
- Minimum Thickness 0.151 in
- Maximum Thickness 0.161 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9102M
- Zoro # G8766418
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 1.75 |
Inside Diameter | 0.906 in |
Details
Item | Flat Washer |
Material | Case Hardened Steel |
Finish | Nickel Plated |
Minimum Thickness | 0.151 in |
Maximum Thickness | 0.161 in |
Standards | AMPG 2002 FIN.03 |
System of Measurement | Inch |
Application | Superior Appearance |
Rockwell Hardness | 16N80 |
Type | Machined (Straight Side) |
Material Grade/Class | Case Hardened |
Style | Machined |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 15 PK (70153)
- ZORO SELECT Spring Pin, Coiled, 1/4inx2in, 5500lb, PK25 (U39140.025.0200)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04110.180.0050)
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Yellow Zinc, 50 PK (05803)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish (Z0567)
- AMPG Flat Washer, Fits Bolt Size 1" , Case Hardened Steel Black Oxide Finish (Z9209STL)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9095M-SS)
- AMPG Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish (Z9092-SS)
- AMPG Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish (Z9279SS)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9219STL)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 23/32" , Nylon 10 PK (72865)
- Ampg General Washers