Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 7/8" , Case Hardened Steel Black Oxide Finish
Mfr # Z9207U
Zoro # G8766908
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Black Oxide
- Outside Diameter 1.828
- Minimum Thickness 0.250
- Standards AMPG 2001 FL.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9207U
- Zoro # G8766908
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 1.828 |
Inside Diameter | 0.906 in |
Details
Item | Flat Washer |
Material | Case Hardened Steel |
Finish | Black Oxide |
Minimum Thickness | 0.250 |
Standards | AMPG 2001 FL.04 |
System of Measurement | Inch |
Type | Component Thick (Spacer) |
Rockwell Hardness | 16N80 |
Application | Spacing |
Material Grade/Class | Case Hardened |
Style | Component Spacer |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03342)
- USA INDUSTRIALS M4-0.70 x 40 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-267)
- ZORO SELECT Jam Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 25/64 in Ht, 10 PK (U51090.062.0001)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 100 PK (M07160.050.0060)
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9252LC)
- AMPG Flat Washer, Fits Bolt Size 2" , Case Hardened Steel Black Oxide Finish (Z9256LC)
- AMPG Flat Washer, Fits Bolt Size 1" , Case Hardened Steel Black Oxide Finish (Z9209STL)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Nickel Plated Finish (Z9100M)
- AMPG Flat Washer, Fits Bolt Size #10 , Case Hardened Steel Nickel Plated Finish (Z9094M)
- AMPG Flat Washer, Fits Bolt Size 1" , Case Hardened Steel Black Oxide Finish (Z9208U)
- BSC PREFERRED Double-Clipped Washer for 1/2 Screw Size Steel (96025A179)
- Ampg General Washers