Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 7/8" , 17-4 PH SS Plain Finish
Mfr # Z9207-174
Zoro # G8766865
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4 PH SS
- Finish Plain
- Outside Diameter 1.75
- Minimum Thickness 0.235 in
- Maximum Thickness 0.255 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9207-174
- Zoro # G8766865
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 1.75 |
Inside Diameter | 0.906 in |
Details
Item | Flat Washer |
Material | 17-4 PH SS |
Finish | Plain |
Minimum Thickness | 0.235 in |
Maximum Thickness | 0.255 in |
Standards | Industry Standard |
System of Measurement | Inch |
Application | High Strength & Corrosion Resistance |
Rockwell Hardness | C28 |
Type | Component Thick |
Material Grade/Class | 17-4 PH Cond A |
Style | Component Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 350 PK (464418)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (120177)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 25 PK (M01210.120.0150)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 10 PK (U11400.050.0175)
- AMPG Flat Washer, , Steel Black Oxide Finish (Z9150STL)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9090-SS)
- AMPG Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish (WAS407M12)
- AMPG Flat Washer, Fits Bolt Size 7/16" , Case Hardened Steel Black Oxide Finish (Z9218STL)
- AMPG Flat Washer, Fits Bolt Size 7/16" , Case Hardened Steel Plain Finish (Z9203U)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Nickel Plated Finish (Z9097M)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M55530.040.0001)
- Ampg General Washers