Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 7/16" , Case Hardened Steel Plain Finish
Mfr # Z9203U
Zoro # G8766768
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Plain
- Minimum Thickness 0.188
- Standards AMPG 2001 FL.04
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9203U
- Zoro # G8766768
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1.25 |
Inside Diameter | 0.469 in |
Details
Item | Flat Washer |
Material | Case Hardened Steel |
Finish | Plain |
Minimum Thickness | 0.188 |
Standards | AMPG 2001 FL.04 |
System of Measurement | Inch |
Rockwell Hardness | 16N80 |
Type | Component Thick (Spacer) |
Application | Spacing |
Material Grade/Class | Case Hardened |
Style | Component Spacer |
Description
Flat Washer, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (312407KWS)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (71893)
- ZORO SELECT M6-1.00 x 70 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 10 PK (M24520.060.0070)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK (FBSCAPS516181P25)
- AMPG Flat Washer, Fits Bolt Size 3/8 in , Steel Black Oxide Finish (Z9163STL)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 17-4 PH SS Plain Finish (Z9095-174)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish (Z0567)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (Z9942)
- AMPG Flat Washer, Fits Bolt Size #4 , Fiberglass Green Tan Finish (Z8312)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Black Oxide Finish (Z9202U)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Yellow Finish, 100 PK (M38211.060.0001)
- Ampg Flat Washers