Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 7/16" , Brass Plain Finish
Mfr # Z9098BR
Zoro # G8766226
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Plain
- Minimum Thickness 0.125
- Standards Industry Standard
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9098BR
- Zoro # G8766226
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 |
Inside Diameter | 0.469 in |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
Minimum Thickness | 0.125 |
Standards | Industry Standard |
System of Measurement | Inch |
Application | Low Friction |
Type | Component Thick |
Rockwell Hardness | B60 |
Material Grade/Class | Commercial Alloy 360 |
Style | Component Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 7/32 in W, 7/32 in H, Carbon Steel (WWG350218021812)
- ZORO SELECT Grade 2, 1/2"-6 Hex Head Cap Screw, Plain Low Carbon Steel, 6 in L, 5 PK (264022G)
- SIMPSON STRONG-TIE Wood Screw, #17, 2 in, Hex Drive (SDWS25200DBBR50)
- HAMPTON 3/8 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-451)
- AMPG Flat Washer, Fits Bolt Size 5/16" , Brass Plain Finish (Z9216BR)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Brass Plain Finish (Z9217BR)
- AMPG Flat Washer, Fits Bolt Size 5/16" , Alloy Steel Black Oxide Finish (Z0354)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9093)
- AMPG Flat Washer, Fits Bolt Size 7/8" , Case Hardened Steel Black Oxide Finish (Z9238)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9095M-SS)
- TITAN FASTENERS M12 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100 (BSM12)
- Ampg General Washers