Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 7/16" , 17-4 PH SS Plain Finish
Mfr # Z9203-174
Zoro # G8766777
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4 PH SS
- Finish Plain
- Outside Diameter 1
- Minimum Thickness 0.170 in
- Maximum Thickness 0.190 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9203-174
- Zoro # G8766777
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 |
Inside Diameter | 0.469 in |
Details
Item | Flat Washer |
Material | 17-4 PH SS |
Finish | Plain |
Minimum Thickness | 0.170 in |
Maximum Thickness | 0.190 in |
Standards | Industry Standard |
System of Measurement | Inch |
Rockwell Hardness | C28 |
Application | High Strength & Corrosion Resistance |
Type | Component Thick |
Material Grade/Class | 17-4 PH Cond A |
Style | Component Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 6-3/8 in. L Steel Clevis Clip (34808B)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 3 PK (933674)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 13/32 in Shaft Dia, 100 PK (SH-40ST PA)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 8 PK (62983)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- AMPG Flat Washer, Fits Bolt Size 3/8 in , Steel Black Oxide Finish (Z9163STL)
- AMPG Flat Washer, Fits Bolt Size 7/16" , Brass Plain Finish (Z9098BR)
- AMPG Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish (Z9161BR)
- AMPG Flat Washer, Fits Bolt Size #10 , Case Hardened Steel Nickel Plated Finish (Z9094M)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish (WAS40712)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 6 PK (34193)
- Ampg Flat Washers